Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 850 cm² Roller Bottle, Tissue Culture Treated, Printed Graduations, Vented Cap, 0.22 µm hydrophobic membrane, Sterile, Individually bagged, 12/CS
SDP

Catalog No. 50147435
Encompass_Preferred

850 cm² Roller Bottle, Tissue Culture Treated, Cap, Vented Cap,Sterile

Packaged 1/Bag, 12/CS

• Large knurled cap for easy grip
• Vented cap for open systems
• Vent caps feature 0.22 µm hydrophobic membrane
• Manufactured from medical grade virgin polystyrene
• Tissue Culture Treated Roller Bottles have uniform hydrophilic surface ideal for consistent cell attachment
• Easy-to-read black printed graduations
• Packaged sterile in individual bags

Maximum Volume: 2000 mL
Graduated: Yes
Graduation Increments (Subdivisions): 50 mL
Tissue Culture Treated: Yes
Cell Growth Area: 850cm²
RNase/DNase Free: Yes

Catalog No. 50-147-435 Supplier Quality Biological Inc Supplier No. P886229385
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

850 cm² Roller Bottle, Tissue Culture Treated, Cap, Vented Cap,Sterile

Packaged 1/Bag, 12/CS

• Large knurled cap for easy grip
• Vented cap for open systems
• Vent caps feature 0.22 µm hydrophobic membrane
• Manufactured from medical grade virgin polystyrene
• Tissue Culture Treated Roller Bottles have uniform hydrophilic surface ideal for consistent cell attachment
• Easy-to-read black printed graduations
• Packaged sterile in individual bags

Maximum Volume: 2000 mL
Graduated: Yes
Graduation Increments (Subdivisions): 50 mL
Tissue Culture Treated: Yes
Cell Growth Area: 850cm²
RNase/DNase Free: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.