Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Scotch Filament Tape 880, Polypropylene, 2 in, Rubber, 1 Roll

Catalog No. 501299900
Encompass

Scotch Filament Tape 880 is a polypropylene tape reinforced with polyester yarn, designed for attachment and reinforcement in industrial settings. It features a rubber adhesive that bonds to various surfaces and offers high tensile strength.

  • Features 7.7 mil thickness
  • Clear polypropylene material
  • Measures 2 in (48 mm) width and 55 m length
  • Filament reinforced with polyester yarn for high impact, elongation, and cut resistance
  • Rubber adhesive bonds to diverse surfaces including fiberboard, plastics, and metals
  • Offers 270 lb/in tensile strength
  • Withstands rough shipping and handling conditions
  • Suitable for industrial attachment, reinforcement, bundling, and strapping applications

Catalog No. 50-129-9900 Supplier MSC Supplier No. 04582862
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scotch Filament Tape 880 is a polypropylene tape reinforced with polyester yarn, designed for attachment and reinforcement in industrial settings. It features a rubber adhesive that bonds to various surfaces and offers high tensile strength.

  • Features 7.7 mil thickness
  • Clear polypropylene material
  • Measures 2 in (48 mm) width and 55 m length
  • Filament reinforced with polyester yarn for high impact, elongation, and cut resistance
  • Rubber adhesive bonds to diverse surfaces including fiberboard, plastics, and metals
  • Offers 270 lb/in tensile strength
  • Withstands rough shipping and handling conditions
  • Suitable for industrial attachment, reinforcement, bundling, and strapping applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.