Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS 8900 Series 2-Layer Rubber Mat Kit
SDP

Catalog No. 18688329
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 24 in.
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
18-688-329 50 ft. x 24 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-329 Supplier SCS Supplier No. 8902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides a worksurface that does not generate a static charge

  • Dissipative Dual Layer Rubber Material
    Provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface
  • 2-Layer Neoprene Rubber Material
    Constructed using a top color layer of static dissipative neoprene rubber laminated to a bottom black layer of conductive neoprene rubber
  • High Strength Vulcanized Synthetic Neoprene Rubber Heat and Chemical Resistant
    Designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals
  • Ultraviolet (UV) Stabilizer Additives
    Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed
  • Compatible with Continuous or Constant Monitors
  • Free of chlorine
    No danger of toxic outgassing
  • Lead-free ROHS Compliant
  • Made in the United States of America with Globally Sourced Material

 

8900 Series Dissipative Rubber Mats and Rolls

  • Color: Blue
  • Type: Table Mat
  • Application: ESD safe rubber matting provides protection against static discharge and resistant against solder, heat, and most common solvents
  • Construction: 2-Layer Synthetic Neoprene Rubber
  • Gauge/Thickness: 0.065 in (1.7 mm)
  • Performance: Meets ANSI/ESD S20.20 and ANSI/ESD S4.1
  • Resistance To Ground (Rtg): 1 x 106 < 1 x 109 (Top Layer)
  • Surface Resistance (Rtt): 1 x 106 < 1 x 109 (Top Layer); < 1 x 105 (Bottom Layer)
  • RoHS Compliant: Yes
  • Tolerance: Width +/- 0.250 in.; Length +/- 0.250 in.; Thickness +/- 10%

Specifications

Certifications/Compliance Meets ANSI/ESD S20.20 tested per worksurface standard ANSI/ESD S4.1 and ESD TR53
Width (English) 50 ft.
Width (Metric) 15.24 m
Color Blue
Dimensions (L x W) 50 ft. x 24 in.
Length (Metric) 60.96 cm
Length (English) 24 in.
Thickness (English) 0.065 in.
Material Rubber
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.