Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 8mm Autosampler Vial Screw Thread Caps

Catalog No. 03378615 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Pink, Red, White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-378-615 Pink, Red, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-378-615

missing translation for 'validMainframeMsg'

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

TRUSTED_SUSTAINABILITY

Specifications

Description 8mm Open Top Cap, 5.5mm hole
Color Pink, Red, White
Material PTFE, Silicone, Polypropylene
Septum Red PTFE/White Silicone/Red PTFE
Quantity 100
Thickness (Metric) 1.00 mm
Closure Size 8 mm
For Use With (Equipment) 8-425 Screw Thread Vials
Product Type Open Top Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.