Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm Autosampler Vial Screw Thread Caps

Catalog No. 03375803
Change view
Click to view available options
Color:
Black
Pink
White
Product Type:
Closed Top Screw Cap, Not Magnetic
Open Top Screw Cap
Open Top Screw Cap with Flange
Screw Cap
ACT Label:
No
Yes
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type ACT Label
03-375-803 Pink Open Top Screw Cap -
03-375-37A Black Open Top Screw Cap -
03-375-37B Black Open Top Screw Cap -
03-377-100 Black Open Top Screw Cap with Flange -
03-377-101 White Open Top Screw Cap with Flange No
03-377-102 Black Open Top Screw Cap with Flange No
03-378-319 Black Open Top Screw Cap with Flange -
03-342-008 Black Open Top Screw Cap -
14-824-391 Black Open Top Screw Cap Yes
13-622-390 Black Screw Cap No
03-254-058 Black Closed Top Screw Cap, Not Magnetic No
03-246-301 Pink Open Top Screw Cap with Flange -
03-375-18A Black Open Top Screw Cap No
03-378-339 Black Open Top Screw Cap -
03-341-907 Black Open Top Screw Cap No
03-341-908 Black Open Top Screw Cap with Flange No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 03-375-803 Supplier Thermo Scientific™ Supplier No. C401360P

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Open top caps can be used with any 8mm septa
  • Phenolic caps are suitable for autoclaving and low temperature applications
  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
  • PTFE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin-gauge needles
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Red/White
Description 8mm Open Top Cap, 5.5mm hole
Material (Liner) PTFE/Silicone
Color Pink
Material Polypropylene
Pre-slit No
Septum PTFE/Silicone
Quantity 100
Thickness (Metric) 1.30 mm
Closure Size 8-425
For Use With (Equipment) 8 mm Screw Thread Vials
Product Type Open Top Screw Cap
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.