Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm Autosampler Vial Screw Thread Caps
GREENER_CHOICE

Catalog No. 14824391 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black
Pink
White
ACT Label:
No
Yes
Product Type:
Closed Top Screw Cap, Not Magnetic
Open Top Screw Cap
Open Top Screw Cap with Flange
Screw Cap
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color ACT Label Product Type
14-824-391 Black Yes Open Top Screw Cap
03-375-37A Black - Open Top Screw Cap
03-375-37B Black - Open Top Screw Cap
03-377-100 Black - Open Top Screw Cap with Flange
03-377-101 White No Open Top Screw Cap with Flange
03-377-102 Black No Open Top Screw Cap with Flange
03-378-319 Black - Open Top Screw Cap with Flange
03-342-008 Black - Open Top Screw Cap
13-622-390 Black No Screw Cap
03-254-058 Black No Closed Top Screw Cap, Not Magnetic
03-246-301 Pink - Open Top Screw Cap with Flange
03-375-18A Black No Open Top Screw Cap
03-378-339 Black - Open Top Screw Cap
03-341-907 Black No Open Top Screw Cap
03-341-908 Black No Open Top Screw Cap with Flange
03-375-803 Pink - Open Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-824-391 Supplier Thermo Scientific™ Supplier No. 8SCST15
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.

Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Open top caps can be used with any 8mm septa
  • Phenolic caps are suitable for autoclaving and low temperature applications
  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
  • PTFE/red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin-gauge needles
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) White/Red
Material (Liner) PTFE/Silicone
Color Black
Material PTFE
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
Septum Silicone/PTFE
Includes Septum
No. per Pack 5 x 100/Pk.
Quantity 500/Cs.
Thickness (Metric) 1.3 mm
Closure Size 8 mm
For Use With (Equipment) 8-425 Standard Opening Screw Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Open Top Screw Cap
Septum Color White/Red
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.