Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa

Catalog No. 03251410 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Blue, Transparent
Blue, White
Red, White
White
White, Beige
Material:
PTFE
PTFE, Silicone
Thickness (Metric):
0.3 mm
0.9 mm
1.1 mm
1.2 mm
1.3 mm
1.5 mm
Hardness:
30 Shore
45 Shore
50 Shore
53 Shore
55 °shore
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Thickness (Metric) Hardness
03-251-410 Blue PTFE, Silicone 1.1 mm 30 Shore
03-340-10C Red, White PTFE, Silicone 1.3 mm 45 Shore
03-376-469 White, Beige PTFE, Silicone 1.5 mm 45 Shore
03-375-10K Blue, White PTFE, Silicone 0.9 mm 55 °shore
13-622-396 Red, White PTFE, Silicone 1.3 mm 45 Shore
13-622-392 Blue, Transparent PTFE, Silicone 1.2 mm 50 Shore
13-622-398 White PTFE 0.3 mm 53 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-251-410 Supplier Thermo Scientific™ Supplier No. 60180515
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
TRUSTED_SUSTAINABILITY

Specifications

Description 8mm Seal Silicone/PTFE
Color Blue
Diameter (Metric) Outer 8 mm
Material PTFE, Silicone
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Packaging Type 1 pack of 500
Hardness 30 Shore
Quantity 500
Thickness (Metric) 1.1 mm
For Use With (Equipment) 8-425 Screw Thread Cap
Septa Size (Metric) 8 mm
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Product Type Septa
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.