Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa
GSA_VA

Catalog No. 0334010C Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Blue, Transparent
Blue, White
Red, White
White
White, Beige
Material:
PTFE
PTFE, Silicone
Thickness (Metric):
0.3 mm
0.9 mm
1.1 mm
1.2 mm
1.3 mm
1.5 mm
Hardness:
30 Shore
45 Shore
50 Shore
53 Shore
55 °shore
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Thickness (Metric) Hardness
03-340-10C Red, White PTFE, Silicone 1.3 mm 45 Shore
03-376-469 White, Beige PTFE, Silicone 1.5 mm 45 Shore
03-251-410 Blue PTFE, Silicone 1.1 mm 30 Shore
03-375-10K Blue, White PTFE, Silicone 0.9 mm 55 °shore
13-622-396 Red, White PTFE, Silicone 1.3 mm 45 Shore
13-622-392 Blue, Transparent PTFE, Silicone 1.2 mm 50 Shore
13-622-398 White PTFE 0.3 mm 53 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-340-10C Supplier Thermo Scientific™ Supplier No. C401360
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • PTFE Disk septa are chemically inert
  • PFTE red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 8-425 Screw Caps
Color Red, White
Diameter (Metric) Outer 8 mm
Material PTFE, Silicone
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum PTFE/Silicone
Packaging Type 1 pack of 100
Hardness 45 Shore
Quantity 100
Thickness (Metric) 1.3 mm
Closure Size 8-425 Screw Thread Cap
For Use With (Equipment) 8-425 Screw Thread Cap
Septa Size (Metric) 8 mm
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Product Type Septa
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.