Learn More
Thermo Scientific™ SureSTART™ GOLD-Grade Glass Crimp Top (U)HPLC & GC Microvials, Level 3
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ SureSTART™ <1 mL GOLD-Grade Glass Crimp Top Microvials (Level 3) are the elite choice for high-sensitivity LC-MS, GC-MS, and UHPLC workflows where analytes such as polar compounds or those affected by pH changes demand maximum sample stability and ultra-low adsorption.
These vials are made from Thermo Scientific™ GOLD-Grade low-adsorption glass, offering:
- Highest glass purity available
- Lowest surface activity
- Minimal pH shift and ultra-low adsorption for trace-level analysis.
These glass microvials are available in two different formats:
- 300 μL (usable volume of 250 μL) with a residual volume ~2 μL with a round bottom
- 200 μL (usable volume of 150 μL) with a residual volume ~2 μL with a conical bottom
Compatible with 6mm autosampler trays.
Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.
Combine with 8 mm Thermo Scientific™ SureSTART™ crimp caps and septa. This will provide a tight, solvent-resistant seal ideal for volatile samples and long-run LC/GC applications, ensuring maximum sample security under challenging conditions.
Key Features
- Constructed from ultra-pure, low-adsorption glass to reduce analyte interaction, minimizing pH shift for trace and sensitive compound analysis
- 6 mm diameter microvials
- For a secure, leak-free seal, pair with SureSTART™ 8 mm crimp caps and septa
- Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
Performance Level 3 – GOLD-Grade for Ultra-Trace Applications
- Meets US, EU, and JPN Pharmacopeia requirements
- Contain the lowest levels of extractable metals and leachables
- Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
- Supports workflows that demand consistent sensitivity and selectivity
Specification Certified
- Dimensionally verified for complete autosampler compatibility
- Inspected via automated optical and gauge systems to maintain strict tolerances
- Constructed from uniform, defect-free glass for consistent performance
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number for audit documentation
Specifications
Specifications
| Description | 0.7mL Crimp Top Tapered Vial |
| Diameter (Metric) Opening | 8 mm |
| Diameter (Metric) Inner | 7 mm |
| Color | Clear |
| Diameter (Metric) Outer | 7 mm |
| Material | Glass |
| Volume (Metric) | 575 μL |
| Volume (Metric) Residual | <5μL |
| Base Style | Conical |
| Volume (Metric) Total | 575 μL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.