Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 2 mL Glass 8-425 (8 mm) Screw Top (U)HPLC & GC Vials, Level 2

Catalog No. 0337516A Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
2mL Clear Glass I-D; GPI 8-425 thread finish; Standard opening
2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
8-425 Screw Thread Vial
Marking Spot:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Marking Spot
03-375-16A 2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening No
03-250-592 8-425 Screw Thread Vial Yes
03-375-18C 2mL Clear Glass I-D; GPI 8-425 thread finish; Standard opening Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-375-16A Supplier Thermo Scientific™ Supplier No. C40131
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For high-performance LC-MS and GC-MS analyses of polar or pH-sensitive analytes, use SureSTART™ <1 mL GOLD-Grade Glass Crimp Top Microvials (Level 3).

Thermo Scientific™ SureSTART™ 2 mL Glass 8-425 (8mm) Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments. These vials feature a classical 8-425 (8mm) screw thread

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Graduated and non-graduated options are available.

A 1.2 mL (total volume), with a useable volume of 1.1 mL format is available which features a conical outer and inner base design

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 8 mm caps and septa, to ensure optimal performance.

Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

  • Thermo Scientific™ Accela™
  • Thermo Scientific™ Surveyor LC autosampler
  • Beckman™
  • CTC™
  • Gilson™
  • Knauer™
  • Shimadzu™
  • Spark™
  • Varian™
  • VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description 2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Style Screw Thread Vial with Standard Opening
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 8-425
Marking Spot No
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.