Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Catalog No. 03251424 Shop All Thermo Scientific Products
Change view
Click to view available options
Closure Color:
Black
Closure Type:
Screw Cap, Open Top
Material:
Glass
Glass, PTFE, Silicone
Septum:
Blue PTFE/Silicone
Red PTFE/White Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Closure Type Material Septum
03-251-424 Black Screw Cap, Open Top Glass Blue PTFE/Silicone
03-170-336 Black Screw Cap, Open Top Glass Red PTFE/White Silicone
03-375-19A Black Screw Cap, Open Top Glass, PTFE, Silicone Red PTFE/White Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-251-424 Supplier Thermo Scientific™ Supplier No. 60180596
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Convenience Kit, Standard Opening Screw Vial
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Volume (Metric) 2 mL
Septum Blue PTFE/Silicone
Includes Vial: 60180-508, Closure: 60180-514/60180-515
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top
Closure Size 8-425
Marking Spot Yes
Septa Size (Metric) 8-425 mm
Diameter (Metric) Hole 5.5 mm
Height (Metric) 32 mm
Product Type Unassembled Screw Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.