Learn More
Description
Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Chemically inert and suitable for most chromatography applications.
- Preferable in some cases when levels of inorganic ions have to be kept to an absolute minimum
- Economical alternative to glass
Chemically resistant
- The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
- Tolerates temperatures from -80°C to +121°C
Autosampler compatibility*
Beckman™
CTC™
Gilson™
Knauer™
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Specifications
Specifications
| Diameter (Metric) Opening | 8 mm |
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 850 μL |
| Insert Type | 600μL Tapered MicroVial |
| Volume (Metric) Residual | <8μL |
| Base Style | High Recovery |
| Volume (Metric) Total | 850 μL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.