Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8mm Plastic Screw Thread Vials

Catalog No. 22045918 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
300 μL
475 μL
850 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-045918 475 μL
03-378-334 850 μL
13-622-260 300 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-045918 Supplier Thermo Scientific™ Supplier No. C401311
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Choose from these chemically inert polypropylene vials that are suitable for most chromatography applications.

Choose from these economical alternanatives to glass vials. These 8mm plastic standard opening screw thread vials are manufactured from high-quality, GC-tested polypropylene material and feature an 8-425 finish. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Broad application of polypropylene vials

 

  • Chemically inert and suitable for most chromatography applications.
  • Preferable in some cases when levels of inorganic ions have to be kept to an absolute minimum
  • Economical alternative to glass

Chemically resistant

  • The plastic material of choice when storing liquid sample in aqueous/organic mixtures due to its wide chemical compatibility with alcohols, acetonitrile and other common HPLC solvents
  • Tolerates temperatures from -80°C to +121°C

Autosampler compatibility*

Beckman™

CTC™

Gilson™

Knauer™

Shimadzu™

Spark Holland™

Varian™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 475 μL
Insert Type 250μL Conical MicroVial
Volume (Metric) Residual <4μL
Base Style Conical
Volume (Metric) Total 475 μL
Closure Type Screw Cap
Quantity 100
Closure Size 8-425
Marking Spot No
Volume (Metric) Usable 250μL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.