Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International Nitrile 9.5 in. XGloves
SDP

Catalog No. 19170095 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-170-095 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-170-095 Supplier TechNiGlove International Supplier No. TN8002B
This item is not returnable. View return policy

Thick 8 mil, powder free nitrile gloves provide two times the puncture resistance of ordinary gloves.

  • Provides protection in food, pharmaceutical, laboratory and industrial applications
  • Resists broad range of chemicals from intermittent contact or splash
  • Provides twice the puncture resistance of natural rubber disposable gloves
  • Specifications

    Certifications/Compliance FDA 29 CFR 1910, NFPA 1999, FDA 21 CFR 170-19, ISO 9001:2000, ISO 14001:2004
    Chemotherapeutic Rated No
    Applications Laboratory, Industrial
    AQL 1.5
    Color Blue
    Disposable Single-use
    Exterior Finish Fully Textured
    Laboratory/Cleanroom Use No
    Latex Free Yes
    Material Nitrile
    Powdered Powder Free
    Size Medium
    Thickness (English) 8 mil
    Thickness (Metric) 0.20 mm
    Model TN8002B
    Series XGlove
    Length (English) 9.5 in.
    Length (Metric) 24.13 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.