Learn More
Pacific Handy Cutter #9 Degreased, Single Edge Razor Blade
Description
- Stainless-steel blade for corrosion resistance
- Stainless-steel backer for full corrosion resistance and more rigidity
- Degreased and washed blades to remove oil residue
- QuickDraw dispenser button makes it easier to grab a new blade
- Customizable note panel on the dispenser can be written on to help with compliance documentation
- Dispenser can be vertically Wall-mounted or rest flat on the table
- Non-slip feet give confidence the dispenser won't accidentally slide off the table
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Razor Blade |
| For Use With (Application) | Medical and Pharma Environments |
| Length (English) | 6.38 in. |
| Length (Metric) | 16.2 cm |
| For Use With (Equipment) | PHC knives E16101-11, E16101-9, E15102-9 |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.