Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 9 in. Groove Chisel with Pointed Tip
SDP

Catalog No. 19173541 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (Metric):
22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-173-541 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-541 Supplier Ampco Supplier No. 41050
Add to Cart
Add to Cart

Non-sparking, non-magnetic, and corrosion-resistant groove chisel. Made in Germany.

  • See image for additional information regarding measurements.
  • Tip height (a): 1/2 in.
  • Overall length: 9 in.
  • Shaft diameter (s): 7/8 in.

Specifications

Product Type Groove Chisel
Length (English) 9 in.
Diameter (Metric) 22 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.