Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 9 mm Screw Vial Assembled Kits

Catalog No. 13622197 Shop All Fisherbrand Products
Change view
Click to view available options
Pre-slit:
No
Yes
Septum:
Blue PTFE/White Silicone
Ivory PTFE/Red Rubber
Red PTFE/White Silicone
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pre-slit Septum
13-622-197 Yes Ivory PTFE/Red Rubber
13-622-195 Yes Blue PTFE/White Silicone
13-622-194 No Red PTFE/White Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-622-197
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Save time and reduce the risk of contamination by using Fisherbrand™'s vial assembled kits. Each kit includes 100 clear or amber glass vials and 100 screw thread pre-attached caps with septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Assembled kit
    • Include 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.5 mL
Septum Ivory PTFE/Red Rubber
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Height (Metric) 32 mm
Product Type Assembled Screw Autosampler Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.