Learn More
Pacific Handy Cutter #9 Single Edge Razor Blade
Description
- Carbon steel blade offers a sharp edge with strong cutting performance for General-purpose scraping and trimming
- 3 facet grind angle improves precision and cut quality
- Aluminum backer adds flexibility and makes the blade easier to handle
- Individually Paper-wrapped blades for hygiene and safe storage
- 100 ct blades in a clamshell
Specifications
Specifications
| Blade Material | Carbon Steel, Aluminum |
| Product Type | Razor Blade |
| For Use With (Application) | Multipurpose, General-purpose Scraping and Trimming |
| Length (English) | 6.18 in. |
| Length (Metric) | 15.69 cm |
| For Use With (Equipment) | PHC Knives E16101-11, E16101-9, E15102-9 |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.