Learn More
Pacific Handy Cutter #9 Single Edge Razor Blade
Description
- Stainless steel blade provides corrosion resistance, ideal for wet or humid conditions
- 3 facet grind angle for precise, clean cuts
- Aluminum backer for easier handling and added flexibility
- Individually Paper-wrapped blades for hygiene and safe storage
- 100 ct blades sold in a clamshell
Specifications
Specifications
| Blade Material | Stainless Steel, Aluminum |
| Product Type | Razor Blade |
| For Use With (Application) | Multipurpose, Designed for Wet and Demanding Environments |
| Length (English) | 6.18 in. |
| Length (Metric) | 15.69 cm |
| For Use With (Equipment) | PHC E16101-11, E16101-9, E15102-9 Knives |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Color | Gray |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.