Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spilfyter™ 9 x 16.5 in. White GT Series Pop Up Medium Duty Wipers

Catalog No. 19066826 Shop All NPS Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-066-826 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-066-826 Supplier Spilfyter™ Supplier No. GT3690W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Workhorse wipe ideal for everyday use and constructed to maximize both durability and absorbency

  • Tough, clean and dependable alternative to shop rags
  • Hydro-entanglement process weaves absorbent cellulose fibers with polypropylene for additional strength

Specifications

Product Type Dry Wiper
Length (English) 9 in.
Length (Metric) 17.78 cm
Width (English) 16.5 in.
Width (Metric) 41.91 cm
Material Hydroentangled Polypropylene Cellulose
Color White
Disposable Single-use
Format Dispenser box
For Use With (Application) All-purpose wiping
Packaging Quantity 126 Wipes/Pk., 10 Pk./Cs.
Sterility Non-sterile
Grade Medium duty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.