Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ 90° High Vacuum Valve
GREENER_CHOICESDP

Catalog No. 31502059 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric) Outer Stem:
9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Stem
31-502-059 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-502-059 Supplier Synthware™ Supplier No. S550004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

9 mm side arm is sealed to the barrel at a 90° angle.

Specifications

Actuation Manual
Closure Type Size: 0 to 4 mm
Diameter (Metric) Outer Stem 9 mm
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Type 90° High Vacuum Valve
No. of Ports 90° Flow Path 2 Ports
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.