Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PTFESep™ 90 mm Polytetrafluoroethylene Disc

Catalog No. 09924028 Shop All GVS Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
09-924-028 0.45 μm
09-735-219 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-924-028 Supplier GVS PTFESep™ Supplier No. 1215494
Add to Cart
Add to Cart

Polytetrafluoroethylene polymer (PTFE) laminated to a polypropylene support for improved durability and easy handling. These filters are chemically compatible with strong acids and most aggressive solvents such as alcohols.

Properties

  • Polytetrafluoroethylene allows air to pass easily through the membrane while collecting particulate as small as 0.1 micron on its surface.
  • Polytetrafluoroethylene membranes provide device manufacturers with a consistent, temperature and chemical compatible barrier to microbes and particulate matter.
  • The optimal combination of air flow and water entry pressure adds value to most device designs. Inherently hydrophobic, Polytetrafluoroethylene membranes will not absorb moisture from air or gases, making it ideal for venting applications, phase separations and aerosol samplings.
  • Laminated Polytetrafluoroethylene filters can be used to filter aqueous solutions when prewetted with methanol.
  • They are autoclavable up to 130°C.

Characteristics

  • Pore sizes 0.22μm and 0.45μm
  • Materials naturally hydrophobic
  • Compatibility compatible with strong acids and aggressive solution
  • Other qualities improved durability and handling

Applications

  • Filtration of strong acids and aggressive solutions
  • Venting applications
  • Phase separations
  • Aerosol sampling

Specifications

Autoclavable Autoclavable
Disposable Limited-use
Filter Type Membrane Filter
Format Disc
Material PTFE
Pore Size 0.45 μm
Sterility Non-sterile
Type Disc Membrane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.