Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ 9000 Water Distiller
SDP

Catalog No. 06712086 Shop All Heidolph North America Products
Change view
Click to view available options
Depth (Metric):
9.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
06-712-086 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-712-086 Supplier Heidolph™ Tuttnauer™ Supplier No. 023211145
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pure Clean Water with dripless stop and serve feature

  • Fill the stainless-steel boiler with tap water and press the button
  • Shortly after you will have the purest possible water
  • Steam distillation at 212 F to kill any bacteria, cysts or viruses that may be present
  • The seamless, stainless steel boiler has a concealed heating element that won't become coated with scale and mineral deposits
  • A simple twist locks the 7 in. stainless steel cover firmly into place
  • Unit includes Distilling Chamber, Distiller, 1 Gallon (4 L) BPA Free Carafe
  • Produces 1 gallon of 100% steam distilled water in 4 hours (Up to 6 gallons per day)
  • Reduces 99% of total dissolved solids (TDS)
  • Automatic shutoff after each 1 gallon cycle
  • 800 watts of power, 120 V 60 Hz, fits standard outlet
  • Effectively removes arsenic, nitrates, sodium, chlorine, bacteria and viruses
  • 1 gallon (4 liter) BPA Free carafe included

Specifications

Product Water Type Steam Distilled Water
For Use With (Equipment) Autoclaves
Weight (Metric) 5.18 kg
Weight (English) 11.43 lb.
Wattage 800 W
Depth (Metric) 9.75 in.
Voltage 120 V
Width (English) 15 in.
Dimensions (L x W x H) 18 x 12 x 18 in.
Resistivity Standard
Type Distiller System
Height (English) 15.25 in.
Frequency 60 Hz
Height (Metric) 38.74 cm
Width (Metric) 38.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.