Learn More
Description
- Opaque walls prevent well-to-well cross-talk
- Optically clear flat bottom permits direct microscopic viewing
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Non-pyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ Primaria™ surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | Yes |
| Culture Area | 0.32 cm2 |
| Array | 8 x 12 |
| Color | Black, Clear Bottom |
| Product Type | Microplate |
| Material | Virgin Polystyrene |
| Volume (Metric) Well | 0.37 mL |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.