Learn More
Description
Protect samples and allow racks to be stacked using the Thermo Scientific™ 96-Well Flipper™ Microtube Rack. The rack, which is molded with an alphanumeric grid for easy tube identification, holds 0.5mL tubes on one side and 1.5mL tubes on the other.
- Holds 0.5mL tubes on one side, 1.5mL tubes on the other
- Molded with an alphanumeric grid for easy tube identification
- Several colors available
Specifications
Specifications
| Description | Flipper Rack |
| Color | Fluorescent Pink |
| Holds | Microtubes (2 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
| Material | Polypropylene |
| Shape | Rectangular |
| Stackable | Yes |
| No. per Case | 10 Racks |
| Product Type | 96-well Flipper Rack |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
