Learn More
Greiner Bio-One 96-Well Microplate CELLSTAR™, Cell Culture-Treated, F-Bottom
Shop All Greiner Bio-One Products

Description
- For barcoded versions: Unique Code 128 barcode on all four sides of the microplate, consisting of a plate type-specific 3-letter prefix followed by a unique 7-digit serial number
- Free of detectable DNase, RNase, and human DNA
- Non-pyrogenic
- Non-cytotoxic
- Compatible with automated systems
- Alphanumeric well coding for easy sample identification
- High optical clarity for optimal microscopic examination
- Chimney well design, raised wells, and condensation rings in lids help prevent cross-contamination
- Physical surface treatment for improved cell adhesion
- Manufactured under DIN ISO 9001 guidelines
Specifications
Specifications
| Barcode | Alphanumeric |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic |
| Format | Standard |
| Lid | Without Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Packaging | 10/Pk., 160/Cs. |
| Color | Clear |
| Product Type | Cell Culture Microplates |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.