Learn More
Description
- Supports Efficient Formation of Individual Spheroids for 3D Cell Culture Applications
- Conical Well Design with Ultra-Low Attachment Surface Promotes Gravity-Based Spheroid Formation
- Cycloolefin Polymer Film Bottom Supports High-Resolution and High-Content Imaging
- Black Plate Frame Helps Reduce Crosstalk During Imaging Applications
- ANSI Standard Plate Design Supports Automated Handling Workflows
- Sterile and Free of Detectable DNase, RNase, and Human DNA
- 96-Well Format for Consistent Spheroid Generation and Analysis
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Format | SBS Standard |
| Lid | Yes |
| Array | 8 x 12 |
| Color | Black |
| Disposable | Single-use |
| Product Type | Spheroid Microplate |
| Material | Cycloolefin Copolymer |
| Volume (Metric) Well | 50 to 200 μL |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.