Learn More
Thermo Scientific™ 96-Well Semi-Skirted PCR Plates
Description
Break plates apart into 24- or 48-well formats with the special design of these Thermo Scientific™ 96-well semi-skirted PCR plates, made from 100% pure polypropylene.
- Thin-wall design for optimal heat transfer
- Elevated rims for secure sealing
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Packaging | 50 Pk. |
| Color | Natural |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.