Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Starrett Precision Level, 98-6, 0.005 Sensitivity, Cast Iron, 1 ea

Catalog No. 502241177
Encompass

The Starrett 98-6 Precision Level is designed for machinists, featuring a sensitivity of 0.005 in per 10 in. Constructed from cast iron, this 6 in level provides accurate measurements for professional applications.

  • Level type: machinists
  • Overall length: 6 in
  • Graduation sensitivity: 0.005 in per 10 in
  • Material: cast iron
  • Number of horizontal vials: 2
  • Features ground and graduated main vials
  • Width: 1-3/32 in
  • Supplied in a red cardboard box

This item is not returnable. View return policy
Catalog No. 50-224-1177 Supplier MSC Supplier No. 86404555
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Starrett 98-6 Precision Level is designed for machinists, featuring a sensitivity of 0.005 in per 10 in. Constructed from cast iron, this 6 in level provides accurate measurements for professional applications.

  • Level type: machinists
  • Overall length: 6 in
  • Graduation sensitivity: 0.005 in per 10 in
  • Material: cast iron
  • Number of horizontal vials: 2
  • Features ground and graduated main vials
  • Width: 1-3/32 in
  • Supplied in a red cardboard box

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.