Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9 mm HPLC and GC Vial Septa

Catalog No. 033775C Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue, White
Ivory, Red
Red, White
Material:
PTFE, Silicone
Hardness:
35 Shore
45 Shore
50 °shore
55 Shore
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Hardness
03-377-5C Red, White PTFE, Silicone 50 °shore
03-377-5B Red, White PTFE, Silicone 45 Shore
03-377-5A Ivory, Red PTFE, Silicone 35 Shore
03-375-60L Blue, White PTFE, Silicone 55 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 03-377-5C Supplier Thermo Scientific™ Supplier No. C400060

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Septa for 9 mm Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 9 mm Septa of PTFE/ Red Rubber, PTFE/Silicone or Red PTFE/White Silicone/Red PTFE to suit a variety of HPLC and GC applications.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
TRUSTED_SUSTAINABILITY

Specifications

Description Septum for 9mm Screw Thread Cap
Color Red, White
Material PTFE, Silicone
Hardness 50 °shore
Quantity 100
Thickness (Metric) 1.0 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Cap
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Septa

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.