Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Certified Clear Wide Opening Screw Thread Kits

Catalog No. 03060061 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir
Convenience Kit, Certified 9 mm Screw Clear Vial 2mL with bonded PTFE/Silicone Cap
Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL
Closure Color:
Blue
Gray
Septum:
Bonded Clear PTFE/Clear Silicone
Bonded Red/PTFE White Silicone
Ivory PTFE/Red Rubber
Red PTFE/White Silicone
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Closure Color Septum Marking Spot
03-060-061 Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir Gray Bonded Clear PTFE/Clear Silicone No
03-060-034 Convenience Kit, Certified 9 mm Screw Clear Vial 2mL with bonded PTFE/Silicone Cap Blue Bonded Red/PTFE White Silicone No
03-050-593 Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL Blue Ivory PTFE/Red Rubber Yes
03-050-596 Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL Blue Red PTFE/White Silicone Yes
03-060-029 Convenience Kit, Certified 9mm Wide Opening Screw Vial, 2mL Gray Bonded Clear PTFE/Clear Silicone Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-060-061 Supplier Thermo Scientific™ Supplier No. MSCERT500039TR

missing translation for 'validMainframeMsg'

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Gray
Description Convenience Kit, 9mm Wide Opening 1.5mLTotal Recovery Screw Vial with 10μL Reservoir
Color Clear
Material Glass, PTFE, Silicone
Pre-slit Yes
Septum Bonded Clear PTFE/Clear Silicone
No. per Pack 100
Closure Type Screw Cap
Marking Spot No

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.