Learn More
Thermo Scientific™ SureSTART™ 4 mL Glass 9mm Screw Top (U)HPLC & GC Vials, Level 2
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ SureSTART™ 4 mL Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for GC, LC, and mass spectrometry (MS) instruments. Compatible with 15mm autosampler trays.
Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.
Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa to ensure optimal performance.
- 9mm wide opening vials
- Easy-on, easy-off convenience with just one turn
- Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
- Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
- Identify sample and volume with graduated, write-on patch provided on certain vials
- Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Find the best insert for your sample needs
- Microseal inserts
- Polyspring inserts self-align and provide a cushion against needle contact
- Precision point inserts minimize residual sample loss
- Pulled point inserts provide an economical choice for noncritical applications
Get the sealing and performance of a crimp top vial
- Sure Stop vial design incorporates a definite stopping point in the vial finish
- Removes all subjectivity in achieving optimal seal compression closing a vial
- Prevents over- or under-tightening of closures
- Gives an optimal seal every time
Autosampler compatibility*
Recommended for most brands of autosampler
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.
Specifications
Specifications
| Description | Clear Glass; ID patch; 2mL/1.8mL capacity |
| Diameter (Metric) Opening | 9 mm |
| Diameter (Metric) Inner | 12 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2.0 mL |
| Insert Type | None |
| Volume (Metric) Residual | <170 μL |
| Volume (Metric) Working | 1.8 mL |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.