Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 4 mL Glass 9mm Screw Top (U)HPLC & GC Vials, Level 2

Catalog No. 0339702 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
0.3 mL
375 μL
475 μL
1.4 mL
1.5 mL
1.7 mL
2.0 mL
4.0 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-397-02 1.4 mL
03-341-910 4.0 mL
60180507 0.3 mL
03-376-600 2.0 mL
03-376-601 2.0 mL
03-377B 2.0 mL
03-377K 1.7 mL
03-396-86 475 μL
03-377A 2.0 mL
03-388-505 1.5 mL
03-388-510 375 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 03-397-02 Supplier Thermo Scientific™ Supplier No. C4000V1

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To help deliver high-quality, reproducible data in high-throughput GC, LC, and MS analysis, choose SureSTART™ 4 mL Glass 9 mm Screw Top Vials (Level 2)

Thermo Scientific™ SureSTART™ 4 mL Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for GC, LC, and mass spectrometry (MS) instruments. Compatible with 15mm autosampler trays.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa to ensure optimal performance.

  • 9mm wide opening vials
  • Easy-on, easy-off convenience with just one turn
Choose the right vial for your needs 
  • Fill vials easily with the wide neck opening; requires 6mm diameter micro-inserts
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Get the sealing and performance of a crimp top vial

  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Removes all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives an optimal seal every time

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description Clear Glass; Micro-V Tapered MicroVial ; 150uL Reservoir; 2mL/1.5mL capacity
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.4 mL
Insert Type 150μL Reservoir
Volume (Metric) Residual <4 μL
Volume (Metric) Working 1.5 mL
Base Style Tapered Base
Volume (Metric) Total 1.4 mL
Closure Type Screw Cap
Quantity 100/Pk.
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 1 mL
Height (Metric) 32 mm
Product Type Screw Thread Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.