Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Non-Assembled Clear Screw Thread Wide Opening Autosampler Vial Kits

Catalog No. 13622353 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum
AVCS Convenience Kit
Convenience Kit
SureStop Convenience Kit, GOLD Grade
Material:
Glass
Glass, PTFE, Silicone
Marking Spot:
Yes
Includes:
Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
Vial: C4000-1W, Closure: C5000-57B
Vial: C4000-1W, Closure: C5000-64B
Vial: C5000-1W, Closure: C5000-54B
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Material Marking Spot Includes
13-622-353 SureStop Convenience Kit, GOLD Grade Glass Yes Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
03-376-606 2mL, Clear Glass w/ID Patch, with Red PTFE/White Silicone Septum Glass, PTFE, Silicone Yes Vial: C5000-1W, Closure: C5000-54B
03-375-60A AVCS Convenience Kit Glass Yes Vial: C4000-1W, Closure: C5000-57B
03-060-018 Convenience Kit Glass, PTFE, Silicone Yes Vial: C4000-1W, Closure: C5000-64B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-622-353 Supplier Thermo Scientific™ Supplier No. 2SVWGKSTCPK

missing translation for 'validMainframeMsg'

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Features of Target DP 9mm Vial Closures (included in kits):

  • Septa push through nearly eliminated due to improved interior geometry without the need for bonding
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.

Ordering Information:

All products in quantity of 100/PK.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Description SureStop Convenience Kit, GOLD Grade
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass
Pre-slit No
Septum PTFE/Silicone
Includes Vial: 2-SVWGK, Closure: 9-SCK(B)-ST1
No. per Pack 100
Product Line Surestop
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 6 mm hole
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Height (Metric) 32 mm
Product Type Unassembled Screw Vial SureStop Convenience Kit, GOLD Grade
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.