Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Screw Thread Caps - Routine Range

Catalog No. 03251861
Click to view available options
Description:
9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack

Use Thermo Scientific™ 9mm Screw Thread Caps as closures for our 9mm Glass Screw Top Vials - Routine range.

Use Thermo Scientific™ 9mm Screw Thread Caps as closures for our 9mm Glass Screw Top Vials - Routine range. These autosampler vials and caps provide optimum performance in standard applications and high throughput analyses. They exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:

  • Chromatographic applications aligning with all pharmacopeias
  • Lower risk of contamination, degradation, and adsorption
  • Standard concentrations
  • Perfect autosampler fit
  • High throughput analysis

TRUSTED_SUSTAINABILITY

Specifications

Description 9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack
Color Black
Material Polypropylene
Septum Bonded Silicone/PTFE
Thickness (Metric) 1.0 mm
Type Screw Cap
Closure Size 9 mm
For Use With (Equipment) 9 mm Glass Screw Top Vials (Routine Range)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.