Learn More
Thermo Scientific™ 9mm Screw Thread Caps - Routine Range
Description
Use Thermo Scientific™ 9mm Screw Thread Caps as closures for our 9mm Glass Screw Top Vials - Routine range. These autosampler vials and caps provide optimum performance in standard applications and high throughput analyses. They exhibit easy handling and high solvent compatibility for the mainstream HPLC and GC applications including:
- Chromatographic applications aligning with all pharmacopeias
- Lower risk of contamination, degradation, and adsorption
- Standard concentrations
- Perfect autosampler fit
- High throughput analysis
Specifications
Specifications
| Description | 9mm screw thread cap, black polypropylene, silicone/PTFE septa, 45 shore, 1.0mm thick, 100/pack |
| Color | Black |
| Material | Polypropylene |
| Septum | Bonded Silicone/PTFE |
| Thickness (Metric) | 1.0 mm |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Glass Screw Top Vials (Routine Range) |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.