Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 9mm Wide Opening Amber Glass Screw Thread Vials

Catalog No. 0339676 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
475 μL
2.0 mL
Marking Spot:
No
Yes
Base Style:
Flat Bottom
Insert Vial
Quantity:
100 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Marking Spot Base Style Quantity
03-396-76 475 μL No Insert Vial 100 Pk.
03-251-420 2.0 mL Yes Flat Bottom 100 Pk.
03-151-694 2.0 mL Yes Flat Bottom 100 Pk.
03-377D 2.0 mL Yes Flat Bottom 100 Pk.
03-377F 2.0 mL Yes Flat Bottom 100 Pk.
03-376-602 2.0 mL Yes Flat Bottom 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-396-76 Supplier Thermo Scientific™ Supplier No. C4000LV2

missing translation for 'validMainframeMsg'

Nearly eliminate septa push-through and improve sealing with vials built with the innovative Advanced Vial Closure System (AVCS).

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Wide Opening Amber Glass Screw Thread Vials are 2 mL, 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior 51A amber (Type 1, Class B) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Get the sealing and performance of a crimp top vial
  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Remove all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives you an optimal seal every time

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Autosampler compatibility*

Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifications

Description MacroVial 350µL Fused Insert Vial, Amber Glass
Diameter (Metric) Opening 9 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 475 μL
Insert Type 350μL Fused Insert
Volume (Metric) Residual <2 μL
Volume (Metric) Working 350 μL
Base Style Insert Vial
Volume (Metric) Total 475 μL
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 350μL
Height (Metric) 32 mm
Product Type Macrovial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.