Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ FBU Series Undercounter Solid Door Refrigerator, 115 V
GREENER_CHOICE

Catalog No. FBU405SA Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
127 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FBU405SA 127 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. FBU405SA
Unlock Bigger Savings
View all promotions
Add to Cart
Edge
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

FBU Series Undercounter Laboratory Refrigerators offer a compelling cold storage option for a wide variety of laboratories.

  • Remote alarm contacts
  • NSF 456 Certified
  • Whisper quiet operation
  • ENERGYStar certified
  • Green refrigerants support global greenhouse gas emission reduction initiatives
  • Hi/Lo temperature, door ajar, and power fail alarms
TRUSTED_SUSTAINABILITY

Specifications

Type Laboratory Refrigerator
Capacity (English) 4.5 cu.ft.
Capacity (Metric) 127 L
Temperature Range 2°C to 8°C
Door Style Solid
No. of Doors 1
Shelves 2 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Certifications/Compliance cULus
Style Undercounter
Casters Optional
Warranty 13 Months Parts and Labor
Defrost Automatic
Monitoring Options Alarms, Remote Alarm Contacts
Compressor Forced-air
Dimensions (DxWxH) Exterior 25.6 x 20.5 x 32.7 in. (650 x 520 x 830 mm)
Dimensions (D x W x H) Interior 20.3 x 17.3 x 22 in. (516 x 440 x 560 mm)
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.