Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Versilon FEP Tubing, 1/8 in ID, 3/16 in OD, 0.031 in Wall

Supplier:  Accuflow Systems TSFE14018703150

Encompass_Preferred

High-purity FEP tubing designed for chemical transfer and laboratory fluid handling. The transparent, flexible tube offers excellent chemical resistance, stable physical and electrical properties, and a wide operating temperature range for demanding applications.

  • Inner diameter: 1/8 in (3.18 mm)
  • Outer diameter: 3/16 in (4.76 mm)
  • Wall thickness: 0.031 in (0.79 mm)
  • Package length: 50 ft
  • Material: FEP (fluorinated ethylene propylene)
  • Maximum operating temperature: up to 206°C (402°F)
  • Properties: chemically inert, noncorroding, UV resistant, excellent physical and electrical characteristics
  • Applications: chemical transfer, laboratory use, food and beverage dispensing, and general-purpose fluid handling

Catalog No. NC2327988


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.