Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ TMJ Human Skull Model, 2 Part - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s21454 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S21454 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S21454 Supplier 3B Scientific™ Supplier No. A24
Only null left
Add to Cart
Add to Cart

3B Scientific™ TMJ Human Skull Model visually demonstrates the masticatory muscles (masseter, temporal, medial and lateral pterygoid muscles) with elastic bands

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Suited to demonstrate the function of the masticator muscles with jaw occlusion, the initial stage of jaw opening and the movements of the mandible.
  • High-quality original casts
  • Skull is handmade of hard, unbreakable plastic
  • Highly accurate representation of the fissures, foramina, processes, sutures, etc.

Specifications

Color White, Red
Height (Metric) 16.7 cm
Includes Model
Length (Metric) 23.2 cm
Material Plastic
Quantity 1
Size Life-size
Weight (Metric) 0.89 kg
Width (Metric) 16.7 cm
Product Type Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.