Learn More
Description
- Storage: Room Temperature
- For 10 Lab Groups
Specifications
Specifications
| Product Type | Kit |
| Grade | 9 to Undergraduate |
| Age | 14 to 20 |
| Includes | Instructions, Limonene, Anethole, Eugenol, S-Citronellal, Unknown Sample, Anhydrous Sodium Carbonate, Potassium Permanganate, TLC Paper, Transfer Pipets, Microcentrifuge Tubes |
| Requires | Pencils, Beakers (100 mL, 400 mL), Gloves, Rulers, Saran Wrap, 100% Ethanol (200 or 190 Proof), and Distilled Water |
| Content And Storage | Room Temperature |
| Class Size | 10 Lab Groups |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

