Learn More
Description
Thermo Scientific™ Remel A.C.T. I is an aerobic, facultative, and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples (swab not included).
- With semi-solid, nonnutritive medium for use with swab or fluid samples
- Fluids may be introduced through septum in cap
Specifications
Specifications
| Sterility | Sterile |
| Description | Single tube |
| For Use With (Application) | Healthcare |
| Quantity | 10/Pk. |
| Storage Requirements | Store in original container at 15°C to 30°C until used. |
| Tube Size | 15 x 105 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.