Learn More
Description
Thermo Scientific™ Remel A.C.T. II Dual is an aerobic, facultative, and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.
- Fluids may be introduced through septum in cap
- Sterile packaged in individual Tyvek™ envelope with two plastic-shaft rayon-tipped swabs for clean environments
Specifications
Specifications
| Swab Configuration | Single Applicator |
| Description | Two plastic-shaft swabs |
| For Use With (Application) | Healthcare |
| Quantity | 10/Pk. |
| Shaft Material | Plastic |
| Storage Requirements | Original container,15 to 30°C |
| Tip Material | Rayon |
| Tube Size | 15 x 105 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.