Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diverisifeid Spaces A-Frame Table, 48 x 72, Phenolic
SCI_ED

Catalog No. S487576 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Dark Gray
Gray
Light Gray
Orange
Height (English):
30 in.
36 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English)
S487576 Light Gray 36 in.
S487569 Dark Gray 30 in.
S487570 Gray 30 in.
S487571 Orange 30 in.
S487572 Light Gray 30 in.
S487573 Dark Gray 36 in.
S487574 Gray 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S487576 Supplier Diverisifeid Spaces Supplier No. AFT72484W36C
Add to Cart
Add to Cart
This item is not returnable. View return policy

A-Frame Table with a 48 x 72 in. phenolic top.

  • Legs are constructed of 2-1/2 in. x 2-1/2 in. thick wall square steel tubes with a welded 2 in. x 2 in. cross brace, and an 11-gauge steel L channel table support
  • Top is supported by two 14-gauge steel C channels attached to the legs with four 3/8 in. carriage bolts per channel, two on each end
  • Carriage bolt heads color matched to the frame for a cohesive look
  • Frame powder coated in eight standard colors: black, dark gray, silver, light gray, white, carrot, lime, and aqua with a matte finish for a modern look
  • The Epoxy top is installed with silicone instead of screws
  • Equipped with adjustable glides for precise leveling
  • Locking caster and glide options: 350 lb. Industrial Caster (C) or 220 lb. Designer Caster (D)
  • Add-on: each unit fits up to 4 backpack hooks in matching frame colors (#256063-X)
  • Shipped KD

Specifications

Product Type A-Frame Table
Height (English) 36 in.
Width (English) 72 in.
Length (English) 48 in.
Depth (English) 48 in.
Height (Metric) 91.44 cm
Warranty Limited Lifetime
Weight (English) 242 lb.
Width (Metric) 182.88 cm
Length (Metric) 121.92 cm
Load Bearing Capacity (English) 350 lb.
Load Bearing Capacity (Metric) 158.76 kg
Certifications/Compliance MAS Green
Depth (Metric) 121.92 cm
Color Light Gray
No. of Drawers None
Weight (Metric) 109.77 kg
No. of Doors None
Material Metal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.