Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ A Greener Synthesis of Acetyl-Salicylic Acid Kit
GREENER_CHOICESCI_ED

Catalog No. S27133 Shop All Aldon Products
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S27133 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27133 Supplier Innovating Science™ Supplier No. IS9503
Add to Cart
Add to Cart

Innovating Science™ A Greener Synthesis of Acetyl-Salicylic Acid Kit produces acetylsalicylic acid from a naturally occurring, renewable resource. Students will synthesize the components and examine their product with a simple confirmation test.

  • This kit shows students that it is possible to produce acetylsalicylic acid from a naturally-occurring, renewable resource
  • Students will convert sodium salicylate to salicylic acid, collect and dry prepared salicylic acid
  • Then, they will use a quick confirmatory test to examine for the presence of salicylic acid
  • The prepared salicylic acid can then be used to synthesize acetylsalicylic acid
  • Kit contains enough materials for 15 groups
  • Teacher’s Manual and Student Study Guide copy masters are included

Specifications

Certifications/Compliance 49 CFR 173.4
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational - Green Chemistry
Includes 3 M Sodium Hydroxide (6 x 25 mL), 3 M Hydrochloric Acid (6 x 25 mL), Methyl Salicylate (25 mL), Acetic Anhydride (2 x 25 mL), 85% Phosphoric Acid (1 x 5 mL), Ferric Nitrate (1 x 5 mL), 15 Disposable Pipettes, Teacher Manual, and Student Guide copy masters
Material Cardboard Box
Quantity 1 Kit
Requires Electronic Balances (0.001 g), Vacuum Filtration Apparatus (Optional)
Weight (English) 2.36 lb.
Weight (Metric) 1.07 kg
Content And Storage Ambient
Product Line Innovating Science
Dimensions (L x W x H) 9 x 6 x 4 in.
Class Size 15 Lab Groups
Product Type A Greener Synthesis of Acetylsalicylic Acid Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.