Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ A Touch of Science Flask Holder
GREENER_CHOICESCI_ED

Catalog No. S160111 Shop All Supertek Scientific Products
Change view
Click to view available options
Height (Metric):
203.2 mm
355.6 mm
Includes:
One Flask with Wooden Stand
Two Flasks with Wooden Stand
Length (Metric):
177.8 mm
241.3 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Includes Length (Metric)
S160111 203.2 mm One Flask with Wooden Stand 177.8 mm
S160112 355.6 mm Two Flasks with Wooden Stand 241.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S160111 Supplier Supertek™ Supplier No. BLFP1004B
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use for product experiments or use these unique Supertek™ Touch of Science products for home décor and giftware. Wooden stands are made with beautiful steam beech wood. Stands come assembled. Easy to display!

  • Perfect for science enthusiasts.
  • Display home-school projects.
  • Enjoy as home decor, give as a thoughtful or thankful gift.
  • Made with borosilicate glass 3.3.
  • Wooden stand is made with beautiful steam beech wood.
  • Stand comes assembled.
  • Easy to display!

Specifications

Autoclavable Autoclavable
Color Clear
Holds Flasks
Material Glass
Positions 1
Shape Vertical
Stackable No
Sterility Non-sterile
For Use With (Equipment) Fun Factor
Length (Metric) 177.8 mm
Includes One Flask with Wooden Stand
Product Type Flask Holder
Diameter (Metric) Inner 88.9 mm
Shelves None
Height (Metric) 203.2 mm
Width (Metric) 88.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.