Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ A Touch of Science Flask Holder
GREENER_CHOICESCI_ED

Catalog No. p-7250663 Shop All Supertek Scientific Products
Click to view available options
Height (Metric):
203.2 mm
355.6 mm
Includes:
One Flask with Wooden Stand
Two Flasks with Wooden Stand
Length (Metric):
177.8 mm
241.3 mm
This item is not returnable. View return policy

Catalog No. S160111

Supplier: Supertek™ BLFP1004B

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use for product experiments or use these unique Supertek™ Touch of Science products for home décor and giftware. Wooden stands are made with beautiful steam beech wood. Stands come assembled. Easy to display!

  • Perfect for science enthusiasts.
  • Display home-school projects.
  • Enjoy as home decor, give as a thoughtful or thankful gift.
  • Made with borosilicate glass 3.3.
  • Wooden stand is made with beautiful steam beech wood.
  • Stand comes assembled.
  • Easy to display!

Specifications

Product Type Flask Holder
Includes One Flask with Wooden Stand
Autoclavable Autoclavable
Color Clear
Holds Flasks
Material Glass
Positions 1
Shape Vertical
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Fun Factor
Length (Metric) 177.8 mm
Width (Metric) 88.9 mm
Height (Metric) 203.2 mm
Diameter (Metric) Inner 88.9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.