Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Perfect for science enthusiasts.
- Display home-school projects.
- Enjoy as home decor, give as a thoughtful or thankful gift.
- Made with borosilicate glass 3.3.
- Wooden stand is made with beautiful steam beech wood.
- Stand comes assembled.
- Easy to display!
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Holds | Tubes |
| Material | Glass |
| Positions | 4 |
| Shape | Triangle |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Fun Factor |
| Includes | 5 Test Tubes with Wooden Tri Stand |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

