Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A10 Refrigerated Circulators
GSA_VA

Catalog No. 13874885 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
100 V
115 V
Frequency:
50/60 Hz
60 Hz
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Controller Type Voltage Frequency
13-874-885 17 L/min. SC100 115 V 60 Hz
13-874-886 17 L/min. SC150 115 V 60 Hz
13-875-005 20 L/min. AC150 100 V 50/60 Hz
13-874-887 20 L/min. AC150 115 V 60 Hz
13-874-888 20 L/min. AC200 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-885 Supplier Thermo Scientific™ Supplier No. 1525108
  • $7,420.00
    $5,613.65 / Each of 1

    Save $1,806.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

Optional force/suction pumps and sophisticated digital control allow you to ensure accuracy and reproducibility. Choose from the STANDARD, ADVANCED or PREMIUM controllers to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • The controller can be turned to 90° on all sides of the bath for optimal viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 1.58 gal.
Controller Type SC100
Capacity (Metric) 6 L
Certifications/Compliance CE/ROHS/WEEE
Communications Digital
Cooling Capacity 240 W
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -10°C to +100°C
Max. Pressure 300 mbar/4.35 psi
Safety Class 1/NFL
Temperature Stability 0.02°C
Dimensions (L x W x H) 16.3 x 8.7 x 24.9 in. (41.4 x 22 x 63.2 cm)
Length (English) 16.3 in.
Length (English) Interior 4.9 in.
Length (Metric) 41.4 cm
Length (Metric) Interior 12.4 cm
Width (English) 8.7 in.
Width (English) Interior 5.4 in.
Width (Metric) 22 cm
Width (Metric) Interior 13.7 cm
Height (English) 24.9 in.
Height (Metric) 63.2 cm
Depth (English) Interior 5.9 in.
Depth (Metric) Interior 15 cm
Weight (English) 60.6 lb.
Weight (Metric) 27.5 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.