Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ARCTIC A10 Refrigerated Circulators
GSA_VA

Catalog No. 13874920
Change view
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
100 V
115 V
230V
Frequency:
50 Hz
50/60 Hz
60 Hz
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Controller Type Voltage Frequency
13-874-920 17 L/min. SC100 230V 50 Hz
13-874-885 17 L/min. SC100 115 V 60 Hz
13-875-005 20 L/min. AC150 100 V 50/60 Hz
13-874-887 20 L/min. AC150 115 V 60 Hz
13-874-888 20 L/min. AC200 115 V 60 Hz
13-874-886 17 L/min. SC150 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 13-874-920 Supplier Thermo Scientific™ Supplier No. 1525101
Only null left
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

  • Drain port at the front for operator convenience.
  • Advanced design allows two sides of the unit to be blocked, allowing placement in a
  • corner while maintaining full refrigeration performance.
  • For less demanding applications, power consumptions can be lowered by utilizing
  • the energy savings mode.
  • The controller can be indexed 90° for easier viewing
  • Outstanding cooling power
  • Expansive temperature ranges
  • Powerful force/suction pumps
  • Six controller options

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type SC100
Capacity (Metric) 6 L
Flow Rate 17 L/min.
Pump Type Force Pump, Suction Pump
Temperature Range -10°C to +100°C
Electrical Requirements 230 V
Voltage 230V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.